References
Wera:05056820001
Rubix:80021073
EAN:4013288014559
Product details : WERA 056820 855/1Z BIT PZ2/50 EXTRA TOUGH
Characteristics :Shank: hexagonal 1/4, suitable for bit-holders conforming to DIN 3126-D 6,3, ISO 1173. Construction: extra-rigid, particularly suitable for screws that must penetrate hard materials (sheet metal or metal e.g.).
Strengths
Extra-rigid
Applications
Recommended for screws that must penetrate hard materials (sheet metal or metal e.g.). Use: suitable for Pozidriv® screws
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | pz2 |
| Imprint | pozidriv |
Show UNSPSC/ECL@SS
£ 1.30 excl. VAT
/ Each
£ 1.56 incl. VAT
- In stock: Next day delivery
