FACOM ES.175,5T BIT ES.175 5T
ES.12T - High perf. titanium Series 1 bits for slotted screws
See technical informationReferences
Facom:ES.175,5T
Rubix:1238623
Manufacturer :ES.175.5T
EAN:3148510249919



Product details : FACOM ES.175,5T BIT ES.175 5T
ES.12T - High perf. titanium Series 1 bits for slotted screws
- For use on electric or pneumatic screwdrivers (except impact drivers).
-1/4" drive - 6.35 mm.
- For use on electric or pneumatic screwdrivers (except impact drivers).
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x10x10 mm |
| Package weight | 4 g |
| Length | 25 mm |
| Imprint size | 1x5,5 mm |
| Imprint | flat |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 5.56 excl. VAT
/ Each
£ 6.67 incl. VAT
- Delivery usually within ( 14 ) days
