• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Ratchet
  7. ELORA 01060 SERVICE KIT FOR S1ZI RATCHET

ELORA 01060 SERVICE KIT FOR S1ZI RATCHET

Draper

See technical information

References

Elora:01060
Rubix:381A5583
Manufacturer :01060
EAN:5010559010608
brand logo
brand logo
brand logo
brand logo

Product details : ELORA 01060 SERVICE KIT FOR S1ZI RATCHET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 42.20 excl. VAT
/ Each
£ 50.64 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

GEDORE RED R07300080 8MM FLEXIBLE HEAD COMBINATION RATCHET SPANNERDRAPER EXPERT 03903 REVERS RATCHET SPANNER 13MM BLKGEDORE RED R07205012 12 PIECE REVERSE COMBI RATCHET SPANNERSETDRAPER EXPERT 03922 FLEX HEAD RATCHET SPANNER 15MM BLKDRAPER 51967 REVERSIBLE RATCHETING COMBINATION SPANNER 8MMDRAPER 31015 18.0MM RATCHETING SPANNERDRAPER 51973 REVERSIBLE RATCHETING COMBINATION SPANNER 10MMFACOM S.151B STANDARD 1/2 RATCHETDRAPER EXPERT 43741 60 TOOTH SEALED HEAD REVERS RATCHET 1/2IN SQ DRDRAPER 31025 TOOLS 27MM RATCHET SPANNERBAHCO 9R-1/4 9X12 ROUND RATCHET 1/4DRAPER EXPERT 26591 REVERSIBLE RATCHETWERA 003696 8781C CENTRING PIN 135MM KOLOSSELORA 67799 LEVER ACTION RATCHET 1DRIVEGEDORE 1/4 RATCHET HANDLE 2093 U-20
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap