References
Facom:J.151B
Rubix:80385651
EAN:3662424073281

Product details : FACOM J.151B RATCHET
Round head ratchet with 3/8" square handle
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 201 mm |
| Diameter | 30 mm |
| Finishing | chromed |
| Weight | 195 g |
Show UNSPSC/ECL@SS
£ 47.35 excl. VAT
/ Each
£ 56.82 incl. VAT
- Delivery usually within ( 14 ) days
