FACOM JL.171 3/8 DUST PROOF LOCKING RATCHET


Ratchet 3/8" high waterproof performances

References
facom:JL.171
rubix:80148419
ean:3148519339437
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length210 mm
See all Specifications

Product details : FACOM JL.171 3/8 DUST PROOF LOCKING RATCHET


Ratchet 3/8" high waterproof performances
-Very long life regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
- Socket safety lock: no socket loss in your machines.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
- "Hand palm" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the rotation direction.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for the work in height.

Technical specifications


Attributes
Packaged dimensions (D x W x H)220x38x34 mm
Package weight266 g
Square drive adapter3/8 ''
Length210 mm
Weight200 g
Show UNSPSC/ECL@SS
£ 53.30 excl. VAT
/ Each
£ 63.96 incl. VAT
  • Usually arrives within 14 working days