References
Draper:05023
Rubix:381A6420
Manufacturer :05023
EAN:5010559050239

Product details : DRAPER 05023 42MM IMPACT SOCKET 3/4DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4' sq. dr. '' |
|---|---|
| Diameter | 42 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1.65 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 15.60 excl. VAT
/ Each
£ 18.72 incl. VAT
- Delivery usually within ( 7 ) days
