GEDORE 11/16AF1/2DRDEEPSKT D 19 L 11/16AF
Cap 12-side UD-profile long D 19 L
See technical informationReferences
Gedore:D 19 L 11/16AF
Rubix:114A6941
Manufacturer :6141650
EAN:4010886614167


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 17.4625 mm |
| Length | 77 mm |
Product details : GEDORE 11/16AF1/2DRDEEPSKT D 19 L 11/16AF
Socket 1/2", long 11/16" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 143 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 17.4625 mm |
| Length | 77 mm |
| Finishing | chromed |
| Weight | 143 g |
Show UNSPSC/ECL@SS
£ 28.95 excl. VAT
/ Each
£ 34.74 incl. VAT
- Delivery usually within ( 22 ) days