Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO BAHCO-A6700DM-5 1/4 SQUARE DRIVE SOCKET WITH 5MM BI HEX
BAHCO BAHCO-A6700DM-5 1/4 SQUARE DRIVE SOCKET WITH 5MM BI HEX
12-sided 1/4" socket, metric
References
bahco:
A6700DM-5
rubix:
263A3507
ean:
7314150220632
Technical specifications
Length
24.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO BAHCO-A6700DM-5 1/4 SQUARE DRIVE SOCKET WITH 5MM BI HEX
Serrated body for manual screwing of loose fasteners
For use with all bolts and screws used in aerospace
Not suitable for use with machines or energized tools
Highly polished finish
High-performance steel alloy
Reduced fastener wear thanks to Dynamic Drive™ profile
Optimal load and torque distribution from additional flank area
Thin wall for improved accessibility
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
Logistic Weight
10
g
Length
24.7
mm
Finishing
polished
Weight
9
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.07
excl. VAT
/
Each
£
10.88
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/8 A/F
ISS 7/7 DEEP IMP SKT 08W14L
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 12MM
ROEBUCK SOCKET 3/8 DRIVE HEX 15/16 INCH A/F
FACOM SOCKET NK.24A
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 21MM
BAHCO 7800DM-14 SOCKET 1/2
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 13MM
SEALEY IS1219D 1/2 -19MM DEEP LONG REACH IMPACT SOCKET
SOCKET 1/4 X 0.5
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 21MM
STAHLWILLE 02010022 3/8 INCH DRIVE X 22MM SOCKET BI-HEX
FACOM 46 LONG IMPACT SOCK NKD.46L
FACOM J.9LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 9MM
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 22MM E041104