Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 38MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 38MM
1/2" drive deep metric sockets
References
roebuck:
6494265
rubix:
244944
ean:
3660338393402
Technical specifications
Square drive adapter
1/2
''
Diameter
38
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 38MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
38
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.34
excl. VAT
/
Each
£
47.21
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Check our products from related categories
FACOM S30H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 30MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 9MM
FACOM J.16H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 16MM
FACOM SOCKET NS.28LA
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 22MM
ROEBUCK SOCKET 1/2 HEX 26MM 865345
STAHLWILLE 01010012 1/4 INCH DRIVE X 12MM SOCKET HEXAGON
GEDORE D19-3/8AF BI-HEX SOCKET
BAHCO 8900DZ-1.1/16 SOCKET 3/4
GEDORE 24MM SOCKET 1/2 DV D 19 24
GEDORE 2.3/4AF 1DR SKT D 21
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 18MM
FACOM 21MM N/S 3/4 SOCKET K.21SR
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 15/16 A/F
BRITOOL EXPERT 1/2 INCH SQUARE DRIVE BITS HOLDER 5/16