References
Draper:05088
Rubix:381A6476
Manufacturer :05088
EAN:5010559050888


Technical specifications
| Square drive adapter | 3/4' square drive (3/4' drive) '' |
|---|---|
| Diameter | 60 mm |
Product details : DRAPER 05088 60MM IMP.DEEP SCKET 3/4DR
This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4' square drive (3/4' drive) '' |
|---|---|
| Diameter | 60 mm |
| Square | 19.05 mm |
| Diameter (inch) | 2.36 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
- Delivery usually within ( 7 ) days