"GEDORE D19-33 D19 33MM BI-HEX SOCKET 1/2"" DRIVE"
Socket 12-sided UD-profile D 19
See technical informationReferences
Gedore:D 19 33
Rubix:80346503
Manufacturer :6135840
EAN:4010886613580

Product details : "GEDORE D19-33 D19 33MM BI-HEX SOCKET 1/2"" DRIVE"
Socket 1/2" 33 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 221 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 33 mm |
| Length | 12.5 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.73 excl. VAT
/ Each
£ 18.88 incl. VAT
- Delivery usually within ( 8 ) days
