Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1/2 DRIVE X 20MM D 19 20
GEDORE 1/2 DRIVE X 20MM D 19 20
Socket 12-sided UD-profile D 19
References
gedore:
D 19 20
rubix:
114A7685
manufacturer :
6134440
ean:
4010886613443
Technical specifications
Square drive adapter
1/2
''
Diameter
20
mm
Length
40
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1/2 DRIVE X 20MM D 19 20
Socket 1/2" 20 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
90
g
Square drive adapter
1/2
''
Diameter
20
mm
Length
40
mm
Finishing
chromed
Weight
90
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.53
excl. VAT
/
Each
£
13.84
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO A6700DZ-5/16 SOCKET 1/4 AEROSPACE
STAHLWILLE 03010028 1/2 INCH DRIVE X 28MM SOCKET BI-HEX
FACOM J.21 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 21MM
STAHLWILLE 01410012 1/4 INCH DRIVE X 3/16 HEX SOCKET
BAHCO 7800DZ-3/8 SOCKET 1/2
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 16MM
FACOM J.9/16 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 9/16 A/F
"FACOM NSX.30L 1/2""DR T30 TORX MALE IMPACT"
ROEBUCK SOCKET DEEP IMPACT 3/8 DRIVE HEX 7/8 INCH A/F
FACOM 21MM IMPACT SOCKET NS.21A
STAHLWILLE 25010036 3/4DRV X 36MM HEX IMPACT WRENCH
FACOM SOCKET NKB.32
"ISS 24M115 1 1/2"" SQ DR IMPACT SOCKET 115MM"
FACOM SOCKET M.50HA
ROEBUCK SOCKET DEEP IMPACT 3/8 DRIVE HEX 13/16 INCH A/F