DRAPER 05111 30MM IMPACT SOCKET 1DR

Draper

See technical information

References

Draper:05111
Rubix:381A6491
Manufacturer :05111
EAN:5010559051113
brand logo

Technical specifications

Square drive adapter1' sq. dr. ''
Diameter30 mm
See all Specifications

Product details : DRAPER 05111 30MM IMPACT SOCKET 1DR


This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.

Technical specifications


Attributes
Square drive adapter1' sq. dr. ''
Diameter30 mm
Square25.4 mm
Diameter (inch)1.18 ''
Finishingphosphate
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
  • Delivery usually within ( 7 ) days