FACOM HEX BIT SOCKET LONG 1/2 INCH 19MM S.19HLA
S.HLA - sockets 1/2" long hex metric
See technical informationReferences
Facom:S.19HLA
Rubix:80059109
EAN:3148510541594



Product details : FACOM HEX BIT SOCKET LONG 1/2 INCH 19MM S.19HLA
S.HLA - sockets 1/2" long hex metric
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x25x25 mm |
| Package weight | 175 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 77 mm |
| Weight | 160 g |
Show UNSPSC/ECL@SS
£ 18.70 excl. VAT
/ Each
£ 22.44 incl. VAT
- Delivery usually within ( 14 ) days
