30-11 11MM HEXAGON SOCKET DEEP 3/8DRV


Socket 6-side UD-Profile 30

References
gedore:30 11
rubix:1466083
manufacturer :6233850
ean:4010886623381
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter11 mm
Length28 mm
See all Specifications

Product details : 30-11 11MM HEXAGON SOCKET DEEP 3/8DRV


Socket 3/8" hex 11 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight30 g
Square drive adapter3/8 ''
Diameter11 mm
Length28 mm
FinishingChromed
Weight30 g
Show UNSPSC/ECL@SS
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
  • Usually arrives within 14 working days