References
Draper:05120
Rubix:381A6500
Manufacturer :05120
EAN:5010559051205


Technical specifications
| Square drive adapter | 1' sq. dr. '' |
|---|---|
| Diameter | 40 mm |
| Length | 60 mm |
Product details : DRAPER 05120 40MM IMPACT SOCKET 1DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1' sq. dr. '' |
|---|---|
| Diameter | 40 mm |
| Length | 60 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.57 '' |
| Finishing | phosphate |
| Weight | 730 g |
Show UNSPSC/ECL@SS
£ 16.46 excl. VAT
/ Each
£ 19.75 incl. VAT
- Delivery usually within ( 7 ) days