References
Draper:05149
Rubix:381A6523
Manufacturer :05149
EAN:5010559051496




Technical specifications
| Square drive adapter | 1' square drive adapter '' |
|---|---|
| Diameter | 35 mm |
Product details : DRAPER 05149 35MM IMP.DEEP SCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1' square drive adapter '' |
|---|---|
| Diameter | 35 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.38 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Delivery usually within ( 7 ) days