References
Gedore:TX 30 E8
Rubix:120A5262
Manufacturer :6250510
EAN:4010886625057

Product details : GEDORE E8 3/8DR TXSOCKET TX 30 E8
Socket 3/8" TX E8 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 7.52 mm |
| Length | 28 mm |
| Square | 17.5 mm |
| Diameter (inch) | 3/8 '' |
| Finishing | chromed |
| Weight | 27 g |
Show UNSPSC/ECL@SS
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
- Delivery usually within ( 8 ) days
