Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 01030006 1/4 INCH DRIVE X 6MM SOCKET BI-HEX
STAHLWILLE 01030006 1/4 INCH DRIVE X 6MM SOCKET BI-HEX
40D series sockets
References
stahlwille:
01030006
rubix:
2018363
ean:
4018754000319
Technical specifications
Length
23
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01030006 1/4 INCH DRIVE X 6MM SOCKET BI-HEX
40D 5mm Socket, Bi-Hex
Technical specifications
Attributes
Length
23
mm
Finishing
Chromed
Weight
9
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.65
excl. VAT
/
Each
£
6.78
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
FACOM R.12LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 12MM
STAHLWILLE 02420035 3/8 INCH DRIVE X 19/32 DEEP SOCKET BI-HEX
FACOM R.5,5 R HEX SOCKET 1/4 INCH SQUARE DRIVE 5.5MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 12MM
GEDORE 3/4 SQ DRIVE X 55MM D 32 55
STAHLWILLE 01240009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX EX DP
ROEBUCK 880215 3/8IN DRIVE 6 POINT 18MM SOCKET
FACOM SOCKET NS.22LA
FACOM SOCKET NK.41A
FACOM S.9H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 9MM
FACOM NKD.32L 3/4 DRIVE LONG 32MM IMPACT SOCKET
ROEBUCK 880186 1/2IN DRIVE SOCKET BI-HEX30MM
STAHLWILLE 01410018 1/4 INCH DRIVE X 9/32 HEX SOCKET
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 33MM
STAHLWILLE 1/2 INCH DRIVE X 1.5/16 SOCKET BI-HEX