References
Draper:05157
Rubix:381A6530
Manufacturer :05157
EAN:5010559051571


Technical specifications
| Square drive adapter | 1 in square drive (1' sq. dr.) '' |
|---|---|
| Diameter | 60 mm |
Product details : DRAPER 05157 60MM IMP.DEEP SCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1 in square drive (1' sq. dr.) '' |
|---|---|
| Diameter | 60 mm |
| Square | 25.4 mm |
| Diameter (inch) | 2.36 '' |
| Finishing | phosphate |
| Weight | 1460 g |
Show UNSPSC/ECL@SS
£ 37.39 excl. VAT
/ Each
£ 44.87 incl. VAT
- Delivery usually within ( 7 ) days