Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 03030019 1/2 INCH DRIVE X 19MM HEX SOCKET
STAHLWILLE 03030019 1/2 INCH DRIVE X 19MM HEX SOCKET
52 series sockets
References
stahlwille:
03030019
rubix:
2018590
manufacturer :
52 19
ean:
4018754005918
Technical specifications
Square drive adapter
1/2
''
Diameter
19
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 03030019 1/2 INCH DRIVE X 19MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
19
mm
Length
38
mm
Finishing
chromed
Weight
80
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.89
excl. VAT
/
Each
£
10.67
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
FACOM J.24H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 24MM
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 21MM
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 15MM
ROEBUCK SOCKET SET 1/2 DRIVE WHITWORTH 14 PIECE SET
GEDORE 18MMIMPACTSOCKET3/8D K 30 18
"FACOM NSD.14B 1/2"" DRIVE 14MM 12 POINT IMPACT SOCKET"
FACOM 1/2 SD X 1/2 AF DEEP SOCKET S.1/2LA
BAHCO 7800DM-15 SOCKET 1/2
STAHLWILLE 01530022 1/4 INCH DRIVE X 11/32 BI-HEX SOCKET
FACOM NSD.32B 1/2 INCH DRIVE 32MM 12 P IMPACT SOCKET
FACOM J.3/4 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 3/4 A/F
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 11MM
FACOM M.3'1/8HA SOCKET M.31/8HA
GEDORE 22MM3/4DRDEEPIMPSKT K 32 L 22