"FACOM NSX.50L 1/2"" DRIVE 50 TORX MALE IMPACT SOCKET"
NSX.L - 1/2" Torx® male impact sockets
See technical informationReferences
Facom:NSX.50L
Rubix:246A0747
EAN:3662424015687

Product details : "FACOM NSX.50L 1/2"" DRIVE 50 TORX MALE IMPACT SOCKET"
NSX.L - 1/2" Torx® male impact sockets
- For your safety, use impact sockets with appropriate bushes and pins.
- For Torx® female screws.
- For your safety, use impact sockets with appropriate bushes and pins.
- For Torx® female screws.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x25x25 mm |
| Package weight | 90 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 78 mm |
| Square | 8.79 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
- Delivery usually within ( 14 ) days
