FACOM J.7.16 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 7/16 A/F

J- 3/8" 12-points inch-size sockets

See technical information
References
Facom:J.7/16
Rubix:1238975
EAN:3148510277202
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter17.5 mm
Length27 mm
See all Specifications

Product details : FACOM J.7.16 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 7/16 A/F


J- 3/8" 12-points inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Available in the clearance on metal rack (Ref. J.40U).
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight26 g
Packaged dimensions (D x W x H)27x16x16 mm
Package weight26 g
Square drive adapter3/8 ''
Diameter17.5 mm
Length27 mm
Finishingglossy
Weight27 g
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
  • Delivery usually within ( 14 ) days