References
Draper:06882
Rubix:381A6986
Manufacturer :06882
EAN:5010559068821

Product details : DRAPER 06882 9MM IMPACT DEEP SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 9 mm |
| Square | 9.53 mm |
| Diameter (inch) | 0,35 in '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- Delivery usually within ( 7 ) days
