ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4AF
3/4'' impact sockets
See technical informationSee documentsReferences
Roebuck:3964997
Rubix:244954
EAN:3660338393457
Documents
Product details : ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4AF
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 32 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 16.68 excl. VAT
/ Each
£ 20.02 incl. VAT
- In stock: Next day delivery

