References
Draper:06891
Rubix:381A6994
Manufacturer :06891
EAN:5010559068913

Product details : DRAPER 06891 18MM IMPACT DEEP SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8 in sq. dr. '' |
|---|---|
| Diameter | 18 mm |
| Square | 9.53 mm |
| Diameter (inch) | 0.71 '' |
| Finishing | mat |
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 3.90 excl. VAT
/ Each
£ 4.68 incl. VAT
- Delivery usually within ( 7 ) days
