Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE D 21 46 46MM X 1 SOCKET
GEDORE D 21 46 46MM X 1 SOCKET
Socket 12-side UD-profile D - 21 (MM)
References
gedore:
D 21 46
rubix:
1084789
manufacturer :
6175120
ean:
4010886617519
Technical specifications
Square drive adapter
1
''
Diameter
46
mm
Length
75
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE D 21 46 46MM X 1 SOCKET
Socket 1" 46 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
842
g
Square drive adapter
1
''
Diameter
46
mm
Length
75
mm
Finishing
chromed
Weight
842
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.39
excl. VAT
/
Each
£
102.47
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 22MM 3/4DR SOCKET 32 22
FACOM SOCKET NKD.17A
GEDORE 13MMBIHEXSOCKET1/2IN D 19 13
IMPACT SOCKET SUPPLIES 3/4 DRIVE X 13MM MP12M13
BAHCO 7800DZ-25/32 SOCKET 1/2
FACOM J.15LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 15MM
ROEBUCK SOCKET 1/2 DRIVE 15/16 INCH A/F
FACOM K.33HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 33MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 14MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 10MM
FACOM SOCKET B.S16A1
STAHLWILLE 03030019 1/2 INCH DRIVE X 19MM HEX SOCKET
GEDORE 1 ICH DRIVE 70MM LONG REACH SOCKET 90MM LENGTH D 21 70
BAHCO 7400SM-21 SOCKET 3/8
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.5/16 A/F K.1P5/16B