1/2" Square Drive Deep Sockets with Metric Bi-Hex Profile
Square drive adapter | 1/2 '' |
---|---|
Diameter | 22 mm |
Length | 82.6 mm |
Logistic Weight | 230 g |
---|---|
Square drive adapter | 1/2 '' |
Diameter | 22 mm |
Length | 82.6 mm |
Finishing | polished |
Usually arrives within 14 working days