Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 19-11MM HEX SOCKET
GEDORE 19-11MM HEX SOCKET
Socket hexagonal UD-profile 19
References
gedore:
19 11
rubix:
45021413
manufacturer :
6130370
ean:
4010886613030
Technical specifications
Square drive adapter
1/2
''
Diameter
11
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 19-11MM HEX SOCKET
Socket 1/2" 11 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
58
g
Square drive adapter
1/2
''
Diameter
11
mm
Length
38
mm
Finishing
chromed
Weight
58
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.68
excl. VAT
/
Each
£
11.62
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6700SM-5 SOCKET 1/4
FACOM K36B K-B SOCKET BI-HEX 3/4 INCH DRIVE 36MM
BAHCO 8900DZ-1.13/16 SOCKET 3/4
ISS 08W13 SOCKET WHIWORTH 1/2IN SQ DR. 13/16IN
"FACOM NSX.50L 1/2"" DRIVE 50 TORX MALE IMPACT SOCKET"
STAHLWILLE 01240012 1/4 INCH DRIVE X 12MM SOCKT BI-HEX EX DP
STAHLWILLE 01030010 1/4 INCH DRIVE X 10MM SOCKET BI-HEX
FACOM SOCKET NM.65A
"KINGDICK HSA210 SOCKET 5/16 AF 1/2"" DRIVE BI-HEX"
FACOM M.2'3/8HA SOCKET M.23/8HA
FACOM SOCKET NM.65LA
STAHLWILLE 1/2 INCH DRIVE X 1.3/16 DEEP SOCKET BI-HEX
FACOM 24MM IMPACT SOCKET NS.24A
BAHCO 8900DM-41 SOCKET 3/4
BAHCO K9801M-60 POWER SOCKET 1.1/2