References
Draper:08509
Rubix:390A3815
Manufacturer :08509

Product details : DRAPER 08509 IMPACT SOCKET 1IN SQ DR 95MM
This Draper HI-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1 in square drive '' |
|---|---|
| Length | 95 mm |
| Square | 25.4 mm |
Show UNSPSC/ECL@SS
£ 86.63 excl. VAT
/ Each
£ 103.96 incl. VAT
- Delivery usually within ( 7 ) days
