References
Draper:34279
Rubix:382A1290
Manufacturer :34279
EAN:5010559342792

Product details : DRAPER 34279 SOCKET TESTER
For testing 13A socket for the following faults: no Earth; L and N reverse; L and E reverse; Neutral fault and Live fault.
Technical specifications
Attributes
| Diameter | 62 mm |
|---|---|
| Length | 71 mm |
| Diameter (inch) | 2.44 '' |
| Weight | 63 g |
Show UNSPSC/ECL@SS
£ 14.76 excl. VAT
/ Each
£ 17.71 incl. VAT
- Delivery usually within ( 7 ) days
