FACOM 30MM 1/2 DRIVE LONG IMPACT SOCKET NS.30LA

NS.LA - 1/2" long 6-points metric-size impact sockets

See technical information

References

Facom:NS.30LA
Rubix:1240227
EAN:3148516551467
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter30 mm
Length78 mm
See all Specifications

Product details : FACOM 30MM 1/2 DRIVE LONG IMPACT SOCKET NS.30LA


NS.LA - 1/2" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.

Technical specifications


Attributes
Logistic Weight434 g
Packaged dimensions (D x W x H)77x43x43 mm
Package weight434 g
Square drive adapter1/2 ''
Diameter30 mm
Length78 mm
Square30 mm
Finishingphosphate
£ 31.61 excl. VAT
/ Each
£ 37.93 incl. VAT
  • Delivery usually within ( 14 ) days