References
Gedore:D 30 14
Rubix:114A2454
Manufacturer :6230910
EAN:4010886623091

Product details : GEDORE 14MM SOCKET D30-14
Socket 3/8" 14 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 14 mm |
| Length | 29 mm |
| Finishing | chromed |
| Weight | 37 g |
Show UNSPSC/ECL@SS
£ 8.12 excl. VAT
/ Each
£ 9.74 incl. VAT
- Delivery usually within ( 8 ) days
