References
Draper:08511
Rubix:390A3790
Manufacturer :08511


Technical specifications
| Square drive adapter | 1 in square drive (1' sq. dr.) '' |
|---|---|
| Diameter | 40 mm |
Product details : DRAPER 08511 40MM IMPACT DEEP SOCKET 1IN DR
This Draper HI-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1 in square drive (1' sq. dr.) '' |
|---|---|
| Diameter | 40 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.57 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 20.25 excl. VAT
/ Each
£ 24.30 incl. VAT
- Delivery usually within ( 7 ) days