References
Gedore:D 20 10
Rubix:120A5474
Manufacturer :6226050
EAN:4010886622605

Product details : GEDORE 10MM SOCKET D 20 10
Socket 1/4" 10 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 10 mm |
| Length | 25 mm |
| Finishing | chromed |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ Each
£ 7.08 incl. VAT
- Delivery usually within ( 8 ) days
