References
Elora:11102
Rubix:381A7725
Manufacturer :11102
EAN:5010559111022


Technical specifications
| Square drive adapter | 6,3 (1/4″) '' |
|---|---|
| Diameter | 13 mm |
| Length | 2.5 mm |
Product details : ELORA 11102 13MM HEX SOCKET 1/4DRIVE
Professional Quality, socket manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Chamfered end allows easy nut location and entry. Hole for driving accessory spring-loaded ball bearing.
Technical specifications
Attributes
| Square drive adapter | 6,3 (1/4″) '' |
|---|---|
| Diameter | 13 mm |
| Length | 2.5 mm |
| Square | 6.3 mm |
| Diameter (inch) | 0.512 '' |
| Finishing | satin/chrome |
| Weight | 0.024 g |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- Delivery usually within ( 7 ) days