K. HB-3/4" 6-points metric-size sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 36 mm |
Length | 52.5 mm |
Logistic Weight | 273 g |
---|---|
Packaged dimensions (D x W x H) | 52x38x38 mm |
Package weight | 273 g |
Square drive adapter | 3/4 '' |
Diameter | 36 mm |
Length | 52.5 mm |
Weight | 231 g |
Usually arrives within 14 working days