GEDORE 1AF 1/2DR SOCKET D 19 1AF
Cap 12-side UD-profile inch size - D 19 (AF)
See technical informationReferences
Gedore:D 19 1AF
Rubix:114A4749
Manufacturer :6137700
EAN:4010886613771


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 25.4 mm |
| Length | 41.5 mm |
Product details : GEDORE 1AF 1/2DR SOCKET D 19 1AF
Socket 1/2" 1" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 138 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 25.4 mm |
| Length | 41.5 mm |
| Finishing | chromed |
| Weight | 138 g |
Show UNSPSC/ECL@SS
£ 11.88 excl. VAT
/ Each
£ 14.26 incl. VAT
- Delivery usually within ( 8 ) days