References
Bunker:11585
Rubix:390A3123
Manufacturer :11585
Product details : BUNKER 11585 3 TIER TROLLEY WITH PULL HANDLE AND SS WORKTOP 714MM
The BUNKER® 3 tier trolley makes an ideal addition to any garage or workshop. Equipped with a convenient pull handle and a durable stainless steel worktop, this trolley is designed to keep your tools within reach while offering extra workspace and functionality.
Each shelf is lined with EVA foam to protect your tools, and the middle tier is adjustable for added versatility. All levels feature a retaining lip to prevent small tools and parts from rolling away, and side bumpers help reduce impact damage.
With four sturdy castor wheels, including two with brakes for secure positioning, this 3 tier tool trolley allows for easy movement and stability whenever needed. Explore the range of BUNKER® approved stockists online and upgrade your space.
Technical specifications
Attributes
| Width | 714 mm |
|---|---|
| Depth | 410 mm |
| Height | 851 mm |
Show UNSPSC/ECL@SS
£ 348.34 excl. VAT
/ Each
£ 418.01 incl. VAT
- Delivery usually within ( 7 ) days


