References
Draper Expert:12824
Rubix:381A7897
Manufacturer :12824
EAN:5010559128242

Product details : DRAPER EXPERT 12824 IMPACT EXTENSION BAR 3/4IN SQ DR 250MM
Forged extension bars hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Length | 250 mm |
| Type | 250mm impact ext bar 3/4indr |
Show UNSPSC/ECL@SS
£ 32.29 excl. VAT
/ Each
£ 38.75 incl. VAT
- Delivery usually within ( 7 ) days
