Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 6
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 6
STAHLWILLE
References
stahlwille:
12010009
rubix:
4527199
ean:
4018754091133
Technical specifications
Square drive adapter
3/8
''
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 6
427W Extensions with wobble-drive
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
160
mm
Diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.92
excl. VAT
/
Each
£
26.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SYKESPIC 68795000 UNIVERSAL SPANNER EXTENDER - 580MM
FACOM (F) EXTENSION NK.210A
GEDORE 1DRIMPEXTENSON300MM KB 2190-12
GEDORE 1DRIMPEXTENSON208MM KB 2190-8
FACOM S.217 S EXTENSION BAR 1/2 INCH DRIVE 500MM
BAHCO K8960F-2 POWER EXTENSION 3/4 175MM
ROEBUCK EXTENSION 1/4 INCH DRIVE 100MM 4
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
STAHLWILLE 12011001 427QR EXTENSION QUICK RELEASE 76MM
STAHLWILLE 15010002 559 EXTENSION 3/4 INCH DRIVE 16 400MM
STAHLWILLE 12010004 427 EXTENSION 3/8 INCH DRIVE 18 LONG
STAHLWILLE 11010006 405 EXTENSION BAR 1/4 INCH DRIVE 4 LONG 100MM
"FACOM J.250RCK 3/8"" DRIVE KNURLED LOCKING EXTENSION"
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
FACOM 3/4 DRIVE 100M EXTENSION K.208B