References
Draper:16322
Rubix:390A3864
Manufacturer :16322

Product details : DRAPER 16322 XP1000 VDE EXTENSION BAR 3/8IN SQ DR 80MM
Draper Expert XP1000® quality. This 3/8" Sq. Dr. VDE 130mm extension bar is forged from hardened chrome vanadium steel. Ideal for hybrid and electric car servicing and maintenance, plus electricians and other trades working on live circuits. Tested to 10,000V for safe working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 80 mm |
| Type | vde extension bar |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Delivery usually within ( 7 ) days
