"WERA 003530 8796SA EXT SHORT FLEXIBLE LOCK 1/4"" DRIVE/75MM ZYKLOP"

Locking Extension

See technical informationSee documents

References

Wera:05003530001
Rubix:260A3164
Manufacturer :05003530001
EAN:4013288121042
brand logo

Technical specifications

Square drive adapter1/4 ''
Length75 mm
See all Specifications

Documents

Product details : "WERA 003530 8796SA EXT SHORT FLEXIBLE LOCK 1/4"" DRIVE/75MM ZYKLOP"


Wera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning sleeve for faster turning of screws and nuts.

Strengths

•1/4" Zyklop "flexible lock" extension with free-turning sleeve, short
For 1/4" square sockets with ball lock
Flexible lock system for either locking or rapid exchange of the attached tool
With free-turning sleeve for rapid tightening and loosening of screws and nuts
Chrome vanadium steel, matt chrome-plated

Technical specifications


Attributes
Square drive adapter1/4 ''
Length75 mm
Typezyklop flexible-lock extension with free-turning sleeve (short)
£ 13.13 excl. VAT
/ Each
£ 15.76 incl. VAT
  • Delivery usually within ( 5 ) days