K.SR - Sockets 3/4" 12-sided metric ADF
Square drive adapter | 3/4 '' |
---|---|
Diameter | 19 mm |
Length | 50 mm |
Logistic Weight | 230 g |
---|---|
Packaged dimensions (D x W x H) | 50x38x38 mm |
Package weight | 230 g |
Square drive adapter | 3/4 '' |
Diameter | 19 mm |
Length | 50 mm |
Finishing | Copper/Beryllium |
Number of sides | 12 |
Weight | 246 g |
Usually arrives within 14 working days