STAHLWILLE 03420024 1/2 INCH DRIVE X 3/8 DEEP SOCKET BI-HEX
51a series sockets
See technical informationSee documentsReferences
Stahlwille:03420024
Rubix:4527226
EAN:4018754127108



Documents
Product details : STAHLWILLE 03420024 1/2 INCH DRIVE X 3/8 DEEP SOCKET BI-HEX
51a 3/8 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x83 mm |
|---|---|
| Logistic Weight | 93 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 93 g |
Show UNSPSC/ECL@SS
£ 27.96 excl. VAT
/ Each
£ 33.55 incl. VAT
- Usually arrives within 14 working days
