References
Draper:20189
Rubix:390A3809
Manufacturer :20189



Product details : DRAPER 20189 IMPACT SOCKET 1/2IN SQ DR 32MM
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1/2" drive.
Technical specifications
Attributes
| Square drive adapter | 1/2 in sq. dr. '' |
|---|---|
| Diameter | 32 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1.26 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 7.23 excl. VAT
/ Each
£ 8.68 incl. VAT
- Delivery usually within ( 7 ) days
