EXPERT 1/2 INCH 12 POINT STANDARD SOCKET 18MM
Sockets 1/2" - 12 sides - metric
See technical informationReferences
Expert:E117061
Rubix:2014652
EAN:3258951170618

Product details : EXPERT 1/2 INCH 12 POINT STANDARD SOCKET 18MM
- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chrome vanadium steel.
- Maxi Drive profile: torque transmission on the flanks of the nut and not on the edges.
- Bright chrome finish.
- For manual use.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 18 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 84 g |
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
- Delivery usually within ( 14 ) days