STAHLWILLE 03420064 1/2 INCH DRIVE X 1.1/2 DEEP SOCKET BI-HEX
51a series sockets
See technical informationSee documentsReferences
Stahlwille:03420064
Rubix:4527244
EAN:4018754127184



Documents
Product details : STAHLWILLE 03420064 1/2 INCH DRIVE X 1.1/2 DEEP SOCKET BI-HEX
51a 1.1/2 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x51x74 mm |
|---|---|
| Logistic Weight | 675 g |
| Square drive adapter | 1/2 '' |
| Diameter | 51 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 675 g |
Show UNSPSC/ECL@SS
£ 44.48 excl. VAT
/ Each
£ 53.38 incl. VAT
- Usually arrives within 14 working days
