Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 32 34 34MM HEX SOCKET 3/4 SQUARE DRIVE 6279410
GEDORE 32 34 34MM HEX SOCKET 3/4 SQUARE DRIVE 6279410
Socket hexagonal UD-profile 32
References
gedore:
32 34
rubix:
80987288
manufacturer :
6279410
ean:
4010886627945
Technical specifications
Square drive adapter
3/4
''
Diameter
34
mm
Length
57.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 32 34 34MM HEX SOCKET 3/4 SQUARE DRIVE 6279410
Socket 3/4" 34 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
404
g
Square drive adapter
3/4
''
Diameter
34
mm
Length
57.5
mm
Finishing
chromed
Weight
404
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.50
excl. VAT
/
Each
£
37.80
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX SOCKET 3/8 DRIVE X 15MM
FACOM R.3,2 R HEX SOCKET 1/4 INCH SQUARE DRIVE 3.2MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 5MM
FACOM NS.1'A SOCKET NS.1A
GEDORE D19-1/2AF BI-HEX SOCKET
FACOM S.19 S BI-HEX SOCKET 1/2 INCH DRIVE 19MM
KNIPEX 984713 HEXAGON SOCKET WRENCHES 1/2 55MM
FACOM SOCKET NS.14A
FACOM NK.34A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 34MM
GEDORE 12MM SOCKET D30-12
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 10MM
GEDORE 1AF1/2DRIMPSOCKET K 19 1AF
FACOM 1/4 SQUARE DRIVE SOCKET 1/ R.1/2
STAHLWILLE 01010035 1/4 INCH DRIVE X 3.5MM SOCKET HEXAGON
GEDORE 32 50 50MM HEX SOCKET 3/4 SQUARE DRIVE 6271350