References
Bahco:K9801Z-2.1/2
Rubix:401A8296
EAN:7314150132133


Technical specifications
| Square drive adapter | 1-1/2 '' |
|---|---|
| Diameter | 97.5 mm |
| Length | 109 mm |
Product details : BAHCO K9801Z-2.1/2 POWER SOCKET 1.1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 3510 g |
|---|---|
| Square drive adapter | 1-1/2 '' |
| Diameter | 97.5 mm |
| Length | 109 mm |
| Square | 82.6 mm |
| Diameter (inch) | 2-1/2 '' |
| Finishing | phosphate |
| Weight | 3630 g |
Show UNSPSC/ECL@SS
£ 175.30 excl. VAT
/ Each
£ 210.36 incl. VAT
- Delivery usually within ( 14 ) days